Beli oil level gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)atribut:
- Material: Sight glass / polycarbonate resin
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)Deskripsi:The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.atribut:
- Shape: Round Type
- Heat Resistance Temperature (°C): 100
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Outer Diameter: 40mm
- Thickness: 10mm
- Mounting Hole Diameter: 40mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- WAKASA Dudukan Vers Xpanderatribut:
- Application For: MITSUBISHI XPANDER NC 1W
- WAKASA Cover, Dust (Tutup As Roda)atribut:
- Application For: MITSUBISHI COLT DIESEL FE 111
- WAKASA Hanger Per Extraatribut:
- Application For: ISUZU ELF EURO 2 NKR 71
- WAKASA Dudukan Versneling 190 PSatribut:
- Application For: MITSUBISHI FUSO FN 516
- KEEPER OIL Kaca Pengintai Oli Bulat dengan Indikator Titik Merah (Indikator Level Oli)Deskripsi:The sophisticated circular one-piece structure allows for secure and easy installation, and allows the oil level to be checked accurately at a glance. The window is made of transparent resin with excellent oil, heat and impact resistance. To make the oil level easier to see, the window surface is made spherical, and a red circle is placed in the center of the window so that the oil level can be seen at a glance. Glass windows are also available for chemical resistance. The reflector has been surface treated to improve the reflection effect and make it easier to check the oil level. In addition, there are six oil passage holes evenly spaced around the circumference, so there is no need to consider the top, bottom, left and right of the oil gauge when inserting it into the housing. The outer rubber is a synthetic rubber with excellent oil and aging resistance, and is baked together with the reinforcing ring using a carefully selected adhesive. Therefore, it has excellent packing properties and there is no need to worry about leakage.atribut:
- Heat Resistance Temperature (°C): 90
- Shape: Round
- Dimension d1 (Φmm): Window Diameter: 17
- Dimension B1 (mm): 7
- Continuous Use Temperature (°C): -30 to 90
- Dimensions d (mm): Φ25 (+0.3+0.1)
- Material (Window): Resin
- Maximum Pressure Resistance (kPa): '343 (3.5kgf/cm²) at 90°C
- Specification: Standard Type
- Suitable Housing: D2: Φ21.6, D: Φ25 (H7H8), B2: 7.5 (mm)
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Kyowa Pengukur Level Oli (Indikator Level Oli)Deskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
- KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)atribut:
- Dimension N (mm): 15
- Dimension K (mm): 8
- Dimension G (mm): 20
- Dimension F (mm): 16
-
Mounting Method:
Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm) - Dimension H (mm): 20
- Dimension L (mm): 29
- Dimensions j (mm): 4
- Dimensions m (mm): 13
- Heat Resistance Temperature (°C): Approx. 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Mounting Screw E: M10xP1.5
- Shape: Long form
- Thickness C (mm): 12 (excluding screws)
- Type: Deluxe
- Width B (mm): 32
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameteratribut:
- Material: Sight glass / Polycarbonate Resin
- Shape: circular
- Type: Outer diameter brim Type
- KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)Deskripsi:Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.atribut:
- Capacity (L): 120
- Dimensions (mm): 560x490x890
- Lid Type: with Pedal
- Material: HDPE
- Lid Color: Yellow
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
Daftar Harga oil level gauge Terbaru October 2026
| MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) | Rp56.900 |
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
| Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli) | Rp47.900 |
| WAKASA Per Lidah Dekrup | Rp9.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| MUSASHI Oil Level Gauge | Rp189.900 |
| Non Brand Liquid Level Gauge for Drum & Tank | Rp409.900 |
| WAKASA Dudukan Vers Xpander | Rp789.900 |
| WAKASA Cover, Dust (Tutup As Roda) | Rp119.900 |
| WAKASA Hanger Per Extra | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6tP103652245-1.jpg)

/1kP110531056-1.jpg)

/4hP102636161-4.jpg)



/rfP106045987-1.jpg)


/ocP110870876-1.jpg)

/P102626270-3.jpg)
%20(Level%20Oli%20Indikator)/dmP103649490-1.jpg)
/8pP102626313-10.jpg)

/nqP101515854-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)